WGSNF4FTB - Wireguard For SNF Strips

Metalux

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGSNF4FTB
Manufacturer
Metalux
Manufacturer's Part Number
WG/SNF-4FT-B
Description
Wireguard For SNF Strips
4' White Wire Guard For Use W/SNF Series Only
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
662400106630 / 00662400106630
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WGSNF4FTB - Large Image
 
WGSNF4FTB - Small Image
Attachments
 
 
WGSNF4FTB - Specification Sheet
Brochures
 
 
WGSNF4FTB - Brochure
Other Links
 
 
WGSNF4FTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
N/A
Material
Steel
Descriptions
Description
WIREGUARD FOR SNF STRIPS
Product Type
Wireguard Strip (SN / SNF) 4FT
extra long description
CLS WG/SNF-4FT-B WIREGUARD STRIP (S
Long Description
4' White Wire Guard for Use w/SNF Series Only
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Construction
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WG/SNF-4FT-B
GTIN
00662400106630
UPC
662400106630
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
N/A
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat