XT0R2APC1 - XTOR2A-PC1

Cooper Lumark

  • $265.00 (Each)
  • $265.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R2APC1
Manufacturer
Cooper Lumark
Manufacturer's Part Number
XTOR2A-PC1
Description
XTOR2A-PC1
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K, 120V Photo Control
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083592395 / 00080083592395
Weight per unit
3.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$265.00 (Each)
Resources
Images
 
 
XT0R2APC1 - Small Image
 
XT0R2APC1 - Large Image
Attachments
 
 
XT0R2APC1 - Specification Sheet
Installation Sheets
 
 
XT0R2APC1 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Voltage Rating
277 VAC
Wattage
51330
amperage rating
72m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
Lamp Included
Yes Yes/No
Dimensions and Weight
Width
5.188 IN
Length
6.25 in
Height
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Description
XTOR2A-PC1
Product Type
XTOR2A, CBN BZ, 17.6W, 5000K, 120V, PC1
Long Description
Crosstour, LED, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K, 120V Photo Control
Special Features
Patented, slim, low-profile LED design
Manufacturer Information
Manufacturers Part Number
XTOR2A-PC1
Brand
Eaton Lighting
sub brand
Xtor Crosstour Led
GTIN
00080083592395
UPC
080083592395
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Status
Inactive
Packaging
Weight per each
3.62
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XT0R2APC1.
Jump To:

Similar Items

Similar items are close alternatives to XT0R2APC1, though they may not be 100% alike.

Crosstour, Led, 26W, Smallhousing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, ...
  • Our Part #: XT0R3BPC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR3B-PC1
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R3BPC1 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat