BARE6S0LPCS - Bare Cu #6 Sol PCS

Copper

  • $0.88 (Per Foot)
  • $0.88 (Per Foot)

  • $883.39 (Per 1,000 Feet)

In-Stock: 232 available locally (Texarkana, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE6S0LPCS
Manufacturer
Copper
Manufacturer's Part Number
BARE6S0LPCS
Description
Bare Cu #6 Sol PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 6 Awg Conductor Size, 130 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.184 In Outside Diameter, Carton Package Type, Astm Standards Met, 81/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699992
Weight per unit
0.0789 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.88 (Per Foot)
Reel
$0.88 (Per Foot)
Stock Availability
Texarkana
232 Feet (Check another store)
All Stores
43,638 Feet
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
Conductor Size
6 AWG
Current Rating
130 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Bare Copper Cable
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 6 AWG Conductor Size, 130 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 7 - Strands, 0.184 in Outside Diameter, Carton Package Type, ASTM Standards Met, 81/1000 lb/ft Weight
Short Description
Bare Copper Cable, 7 Strands, 6 AWG, 130A
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU #6 SOL PCS
Additional Information
Standards Met
ASTM
Made in USA
yes
Number of Strands
7
outside diameter
0.184 in
Maximum Operating Temperature
+25 °C
Manufacturer Information
Brand
Copper
Manufacturers Part Number
BARE6S0LPCS
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Carton
Weight
81/1000 lb/ft
Weight per foot
0.0789
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43,638 Feet

Location search:

Greater Texarkana Area

Location Stock Available
Hope
233 View Store
Texarkana
232 View Store

* All prices subject to change.

Begin Live Chat