MC103BRYLGY1000 - 10/3 WG MC Sol BR/Yl/Gy/GN Alu Armor

Copper

  • $2423.01 (Per 1,000 Feet)
  • $2.42 (Per Foot)

  • $2,423.01 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC103BRYLGY1000
Manufacturer
Copper
Manufacturer's Part Number
61055002
Description
10/3 WG MC Sol BR/Yl/Gy/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026850 / 00032886026850
Weight per unit
189.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.42 (Per Foot)
Carton
$2,423.01 (Per 1,000 Feet)
Resources
Images
 
 
MC103BRYLGY1000 - Large Image
 
MC103BRYLGY1000 - Small Image
 
MC103BRYLGY1000 - Video
Attachments
 
 
MC103BRYLGY1000 - Specification Sheet
Other Links
 
 
MC103BRYLGY1000 - Other
 
MC103BRYLGY1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
10/3 WG MC SOL BR/YL/GY/GN ALU ARMOR
Product Type
Armorlite Type MC
extra long description
SWC 61055002 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.57985
Manufacturer Information
Brand
Copper
Manufacturers Part Number
61055002
GTIN
00032886026850
UPC
032886026850
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
1000
Packaging
Weight
189.24
Weight per foot
189.24
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat