SEU203 - Cu 2/0-2/0-2/0 Seu Cable

Copper

  • $12.74 (Per Foot)
  • $12.74 (Per Foot)

  • $12,739.20 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU203
Manufacturer
Copper
Manufacturer's Part Number
SEU-2/0-2/0-2/0-CU-500R
Description
Cu 2/0-2/0-2/0 Seu Cable
Seu Type; 500 FT; 1283 Mil X 767 Mil Outer Diameter; Annealed Copper Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 145 Ampere (60 Deg C), 175 Ampere (75 Deg C), 195 Ampere (90 Deg C) Current Rating; 90 Deg C (Dry/Wet) Temperature Rating; 1379 LB Per MFT Weight; Bare Ground; (2) 2/0 Awg Conductor Size; Gray PVC Jacket Material; Reel Package Type; 19 Strands Stranding; 2/0 Awg Ground Conductor Size; Applicable Standard Nec/Nfpa 70
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
980100269906 / 00980100269906
Weight per unit
1.44 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.74 (Per Foot)
Reel
$12.74 (Per Foot)
Resources
Images
 
 
SEU203 - Small Image
 
SEU203 - Large Image
 
SEU203 - Large Image
 
SEU203 - Large Image
Attachments
 
 
SEU203 - Specification Sheet
 
SEU203 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
(2) 2/0 AWG
Current Rating
145 AMPERE (60 DEG C), 175 AMPERE (75 DEG C), 195 AMPERE (90 DEG C)
Stranding
19 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
GRAY PVC
Dimensions and Weight
Outer Diameter
1283 Mil x 767 Mil
Length
500 ft
Descriptions
Product Type
Service Entrance Cable
Description
CU 2/0-2/0-2/0 SEU CABLE
Long Description
SERVICE ENTRANCE CABLE, SEU TYPE; 500 FT; 1283 MIL X 767 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 145 AMPERE (60 DEG C), 175 AMPERE (75 DEG C), 195 AMPERE (90 DEG C) CURRENT RATING
Additional Information
Applicable Standard NEC/NFPA 70
Commodity Description
SEU - COPPER BUILDING WIRE
Additional Information
Ground Conductor Size
2/0 AWG
Ground Type
Bare Ground
Manufacturer Information
Manufacturers Part Number
SEU-2/0-2/0-2/0-CU-500R
Brand
Copper
GTIN
00980100269906
UPC
980100269906
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SEU
Packaging
Weight
1379 Lb per MFt
Package Type
Reel
Weight per foot
1.44
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90 Deg C (Dry/Wet)
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat