TC103W0G500 - COP

Also in stock

TC1031000 - 10/3 Wog Tray Cable-1000' - Copper
$697.10Per 1,000 Feet

Copper
10/3 Wog Tray Cable-1000'


View or Compare

TC103W0G500 - 10/3 Wog Tray Cable-500'

Copper

  • $0.70 (for 1 Foot)
  • $0.70 (1 Foot)
  • $348.55 (500 Feet)
  • $697.10 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TC103W0G500
    Manufacturer
    Copper
    Manufacturer's Part Number
    40853402
    Description
    10/3 Wog Tray Cable-500'
    Control Cable, TC-THHN, THWN; 600 V Voltage Rating; Conductor Material Annealed Bare Copper; 10 Awg Conductor; 3 Conductor(S); 7 Strands; PVC Jacket; PVC/Nylon Insulation Material; Non Shielded; Outer Diameter 0.433 Inch; Length 500 FT Length
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hvy Duty 600V PRTBL Cord&Cable - Control-Flexbl-SDN-Low Voltage  Mark as Incorrect
    Suggest a New Category
    Classification
    Tray Cable
    UNSPSC
    26121603 - Control cable
    UPC/GTIN
    032886069840 / 00032886069840
    Weight per unit
    0.15 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.70 (1 Foot)
    Reel
    $348.55 (500 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    0 Feet
    Resources
    Attachments
     
     
    TC103W0G500 - Specification Sheet
    Images
     
     
    TC103W0G500 - Small Image
     
    TC103W0G500 - Large Image
    Specifications Sheets
     
     
    TC103W0G500 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    10 AWG
    Number of Conductors
    3 in
    Voltage Rating
    600 V
    Stranding
    7 STRANDS
    Material, Color, and Finish
    gear material
    1-3/4
    Conductor Material
    ANNEALED BARE COPPER
    Jacket Material
    PVC
    Insulation Material
    PVC/NYLON
    Dimensions and Weight
    Length
    500 FT
    Outer Diameter
    500 FT
    Length in ft
    500 W
    Size
    74607161388
    Descriptions
    Product Type
    Control Cable
    Description
    10/3 WOG TRAY CABLE-500'
    Long Description
    CONTROL CABLE, TC-THHN, THWN; 600 V VOLTAGE RATING; CONDUCTOR MATERIAL ANNEALED BARE COPPER; 10 AWG CONDUCTOR; 3 CONDUCTOR(S); 7 STRANDS; PVC JACKET; PVC/NYLON INSULATION MATERIAL; NON SHIELDED; OUTER DIAMETER 0.433 INCH; LENGTH 500 FT LENGTH
    Additional Information
    REEL
    Commodity Description
    STRAIGHT BLADE CONNECTOR, POLARIZED TYPE; SANTOPRENE TPV MATERIAL; BLACK COLOR; 5-15R CONFIGURATION; 3 WIRE(S); INDUSTRIAL GRADE; UL 498, CSA C22.2, NOM 057 APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
    Additional Information
    duty cycle
    14290
    Inclusion
    500 °F
    torque
    600 V
    speed ratio
    APPLICABLE STANDARD ASME B107.500; WITH 45 TOOTH GEAR PAWL DESIGN; WEIGHT 0.86 LB
    Insulation Class
    CURRENT LIMITER, 7 AMPERE BREAKER CURRENT RATING; EL MODEL
    Shielding Type
    NON SHIELDED
    Maximum Voltage Rating
    PVC/Nylon
    orientation
    Southwire[R]
    Manufacturer Information
    Brand
    Copper
    SOUTHWIRE
    SOUTHWIRE COMPANY
    Manufacturers Part Number
    40853402
    GTIN
    00032886069840
    UPC
    032886069840
    Taxonomies, Classifications, and Categories
    Category Description
    TRAY CABLE
    Type
    TC-THHN, THWN
    Packaging
    Package Type
    Reel
    Weight per foot
    0.15
    Carton
    500
    Uses, Certifications, and Standards
    Temperature Rating
    75133813490
    Enclosure
    78667940426
    Mounting
    7 STRANDS
    Approval
    UL 1581
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TC103W0G500

    Type in the slang term you'd like to suggest.

* All prices subject to change.