THHN10S0LRD500 - THHN 10 Sol Red 500'

Copper

  • $143.62 (Per 500 Feet)
  • $0.29 (Per Foot)

  • $143.62 (Per 500 Feet)

  • $287.24 (Per 1,000 Feet)

In-Stock: 6,000 available locally (Abilene, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10S0LRD500
Manufacturer
Copper
Manufacturer's Part Number
11597201
Description
THHN 10 Sol Red 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886225208 / 00032886225208
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.29 (Per Foot)
Reel
$143.62 (Per 500 Feet)
Standard Packaging
$287.24 (Per 1,000 Feet)
Stock Availability
Abilene
6,000 Feet (Check another store)
All Stores
341,500 Feet
Resources
Images
 
 
THHN10S0LRD500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10S0LRD500 - Large Image
 
THHN10S0LRD500 - Large Image
 
THHN10S0LRD500 - Video
Attachments
 
 
THHN10S0LRD500 - Specification Sheet
Other Links
 
 
THHN10S0LRD500 - Other
 
THHN10S0LRD500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Voltage Rating
600 V
Current Rating
30 A
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Red (Insulation)
Insulation Material
PVC
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 10 SOL RED 500'
extra long description
SWC 11597201 THHN 10 Sol Cu Rd 500S
Additional Information
outside diameter
150 mil
Insulation Thickness
20 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11597201
GTIN
00032886225208
UPC
032886225208
Taxonomies, Classifications, and Categories
Type
THHN
Category Description
BUILDING WIRE
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
36 lb/mft
Weight per foot
0.037
Carton
500
Package
1000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 341,500 Feet

Location search:
These alternate items can be purchased instead of THHN10S0LRD500.
Jump To:

Similar Items

Similar items are close alternatives to THHN10S0LRD500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10S0LRD2500
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11597205
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($718.10) ·
THHN10S0LRD2500 - Copper

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$718.10

Per 2,500 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to THHN10S0LRD500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B03362 Commodity 00980100225551
B03363 Commodity 00980100225568
B03364 Commodity 00980100225582
B03370 Commodity 00980100225674
B05911 Commodity 00980100625559
B05912 Commodity 00980100625566
B05913 Commodity 00980100625580
11597201 Southwire 00032886225208
11597201.500SPOOL Southwire n/a

* All prices subject to change.

Begin Live Chat