THHN14ST0R500 - THHN 14 STR Orange 500'

Copper

  • $71.65 (Per 500 Feet)
  • $0.14 (Per Foot)

  • $71.65 (Per 500 Feet)

  • $143.29 (Per 1,000 Feet)

  • $286.58 (Per 2,000 Feet)

In-Stock: 500 available locally (Spring, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN14ST0R500
Manufacturer
Copper
Manufacturer's Part Number
22961701
Description
THHN 14 STR Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886228452 / 00032886228452
Weight per unit
0.016 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.14 (Per Foot)
Reel
$71.64 (Per 500 Feet)
Standard Packaging
$286.58 (Per 2,000 Feet)
Stock Availability
Spring
500 Feet (Check another store)
Houston RDC
2,000 Feet
All Stores
327,500 Feet
Resources
Images
 
 
THHN14ST0R500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN14ST0R500 - Large Image
 
THHN14ST0R500 - Large Image
 
THHN14ST0R500 - Video
Attachments
 
 
THHN14ST0R500 - Specification Sheet
Other Links
 
 
THHN14ST0R500 - Other
 
THHN14ST0R500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
#14 AWG
Voltage Rating
600 V
Current Rating
15 A
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Orange
Insulation Material
PVC
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 14 AWG, Stranded, Annealed Copper, Yellow, 500
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 14 STR ORANGE 500'
extra long description
SWC 22961701 THHN 14 Str Cu Oe 500S
Additional Information
media
Yes
outside diameter
109 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Number of Strands
19
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
22961701
GTIN
00032886228452
UPC
032886228452
Taxonomies, Classifications, and Categories
Type
THHN
Category Description
BUILDING WIRE
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
16 lb/mft
Weight per foot
0.016
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 327,500 Feet

Location search:
These alternate items can be purchased instead of THHN14ST0R500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN14ST0R500.

THHN 14 STR Orange 500'
  • Our Part #: THHN14STR0RA
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WRE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.14) ·
THHN14STR0RA - WRE

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$0.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to THHN14ST0R500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN14ST0R2500
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 22961706
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($358.22) ·
THHN14ST0R2500 - Copper

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$358.23

Per 2,500 Feet

QTY:
Feet
Add
THHN 14 STR Orange 1000'
  • Our Part #: THHN14ST0R1000
  • Spring Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($143.29) ·
THHN14ST0R1000 - Copper

Spring Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$143.29

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat