THHN600WHPCS - THHN 600 STR White PCS

Southwire Company

  • $18.61 (Per Foot)
  • $18.61 (Per Foot)

  • $18,606.33 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN600WHPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 600 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 600 Kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699796
Weight per unit
1.985 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$18.61 (Per Foot)
Carton
$18.61 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
17,674 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN600WHPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN600WHPCS, though they may not be 100% alike.

THHN 600 STR White 1000'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($18,606.33) ·
THHN600WH1000 - Southwire Company

Check local availability

Total Availability: Out of Stock

Book Price

$18,606.33

Per 1,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • MFR Part #: 55617402
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($37,212.66) ·
THHN600WH2000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$37,212.66

Per 2,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat