THHN6YL500 - THHN 6 STR Yellow 500'

Copper

  • $0.87 (Per Foot)
  • $0.87 (Per Foot)

  • $433.38 (Per 500 Feet)

  • $866.76 (Per 1,000 Feet)

In-Stock: 500 available locally (North Fort Worth, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN6YL500
Manufacturer
Copper
Manufacturer's Part Number
26068701
Description
THHN 6 STR Yellow 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231872 / 00032886231872
Weight per unit
0.095 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.87 (Per Foot)
Reel
$433.38 (Per 500 Feet)
Stock Availability
North Fort Worth
500 Feet (Check another store)
DFW RDC
3,500 Feet
All Stores
65,113 Feet
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN6YL500 - Small Image
 
THHN6YL500 - Large Image
 
THHN6YL500 - Large Image
 
THHN6YL500 - Video
Attachments
 
 
THHN6YL500 - Specification Sheet
Other Links
 
 
THHN6YL500 - Other
 
THHN6YL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Conductor Size
#6 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Yellow
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 6 STR YELLOW 500'
extra long description
SWC 26068701 THHN 6 Str Cu SIM Yw 5
Special Features
No Lube
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Additional Information
Number of Strands
19
outside diameter
249 mil
Insulation Thickness
30 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26068701
GTIN
00032886231872
UPC
032886231872
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Package Type
Spool
Weight
95 lb/mft
Weight per foot
0.095
Carton
500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65,113 Feet

Location search:
These alternate items can be purchased instead of THHN6YL500.
Jump To:

Similar Items

Similar items are close alternatives to THHN6YL500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6YL5000
  • DFW RDC Availability: 10,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 26068706
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($4,333.80) ·
THHN6YL5000 - Copper

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,333.80

Per 5,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN6YLPCS
  • DFW RDC Availability: 5,218 Feet
  • Total Availability: In Stock
  • MFR Part #: THHN6YLPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.87) ·
THHN6YLPCS - Copper

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.87

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 26068709
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($2,166.90) ·
THHN6YL2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$2,166.90

Per 2,500 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6YL1000
  • DFW RDC Availability: 2,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 26068705
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($866.76) ·
THHN6YL1000 - Copper

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$866.76

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat