UF142WG250 - Uf-B 14/2WG Cable 250'

Copper

  • $100.08 (Per 250 Feet)
  • $0.40 (Per Foot)

  • $100.08 (Per 250 Feet)

  • $400.32 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF142WG250
Manufacturer
Copper
Manufacturer's Part Number
13054255
Description
Uf-B 14/2WG Cable 250'
Ufb 14/2 G 250C
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886166006 / 00032886166006
Weight per unit
0.071 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.40 (Per Foot)
Reel
$100.08 (Per 250 Feet)
Resources
Images
 
 
UF142WG250 - Large Image
 
UF142WG250 - Large Image
 
UF142WG250 - Small Image
 
UF142WG250 - Large Image
 
UF142WG250 - Video
Other Links
 
 
UF142WG250 - Other
 
UF142WG250 - Other
Attachments
 
 
UF142WG250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Color
Gray
Insulation Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Underground Feeder Cable
Description
UF-B 14/2WG CABLE 250'
Features
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
Short Description
Underground Feeder Cable, Solid, Single Strand, 14/2 AWG with ground, 250'
Additional Information
Sunlight Resistant;Moisture Resistant;Fungus Resistant
similar brands
Romex®
extra long description
SWC 13054255 UFB 14/2 g 250C
Long Description
UFB 14/2 g 250C
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Solid
Number of Strands
1
outside diameter
423 x 168 mil
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13054255
GTIN
00032886166006
UPC
032886166006
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Availability
minimum qty
250
Packaging
Package Type
Coil
Weight
71 lb/mft
Weight per foot
0.071
Carton
250
Uses, Certifications, and Standards
Application
Underground;Residential;Agricultural Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat