09870 - 12/3 SPT-3 Power S/C W/Nema 6-20P Plug

Cables & Cords

  • $21.33 (Per Foot)
  • $21.33 (Per Foot)

  • $533.25 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09870
Manufacturer
Cables & Cords
Manufacturer's Part Number
98700009
Description
12/3 SPT-3 Power S/C W/Nema 6-20P Plug
Power Cord, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121636 - Power cord
UPC/GTIN
029892098704 / 00029892098704
Weight per unit
0.182 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$21.33 (Per Foot)
Carton
$533.25 (Per 25 Feet)
Resources
Images
 
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number of Conductors
3
Descriptions
Product Type
Power Cord
Long Description
Power Cord, 12 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type
Short Description
Power Cord, 12 AWG, 3 Conductor, Carton
Description
12/3 SPT-3 POWER S/C W/NEMA 6-20P PLUG
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
98700009
GTIN
00029892098704
UPC
029892098704
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Packaging
Package Type
Carton
Weight per foot
0.182
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat