We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
552690508 - COR

552690508 - 500FT 12GA Ugl CBL

Cables & Cords

  • $0.54 (for 1 Foot)
  • $0.54 (1 Foot)
  • $270.33 (500 Feet)
  • $540.66 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    552690508
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    552690508
    Description
    500FT 12GA Ugl CBL
    Low Voltage Underground Type; 500 FT; 500 Length In FT; Bare Copper Conductor Material; Ul Approval; 150 V Voltage Rating; -20 to 60 Deg C Temperature Rating; 77 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; 12 Awg Conductor Size; Black Color Code; PVC Jacket Material; Reel Package Type; Stranded Stranding; Buran[T], Cci[R] Brand
    Slang Terms

    Suggest a New Term
    Categories
    600V-2KV Extreme Duty Cable - Pump Cable-Irrigation Cable  Mark as Incorrect
    Suggest a New Category
    Classification
    Direct Burial Wire
    UNSPSC
    26121613 - Insulated or covered cable
    UPC/GTIN
    029892353605 / 00029892353605
    Weight per unit
    0.07 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.54 (1 Foot)
    Carton
    $0.54 (1 Feet)
    Standard Packaging
    $270.33 (500 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    242 Feet
    Resources
    Images
     
     
    552690508 - Small Image
     
    552690508 - Large Image
    Specifications Sheets
     
     
    552690508 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    12 AWG
    Number of Conductors
    2 IN
    Voltage Rating
    30 VAC
    Stranding
    STRANDED
    Material, Color, and Finish
    Color Code
    BLACK
    Insulation Material
    PVC
    Jacket Material
    PVC
    Dimensions and Weight
    Length
    500 FT
    Length in ft
    500 W
    Descriptions
    Long Description
    LOW VOLTAGE UNDERGROUND TYPE; 500 FT; 500 LENGTH IN FT; BARE COPPER CONDUCTOR MATERIAL; UL APPROVAL; 150 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 77 LB/MFT WEIGHT; 2 CONDUCTOR(S); PVC INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK COLOR CODE; PVC JACKET MATERIAL; REEL PACKAGE TYPE; STRANDED STRANDING; BURAN[T], CCI[R] BRAND
    UNDERGROUND LIGHTING CABLE, LOW VOLTAGE UNDERGROUND; 150 V VOLTAGE RATING; 2 CONDUCTOR(S); 12 AWG CONDUCTOR; STRANDED; CONDUCTOR MATERIAL BARE COPPER; PVC INSULATION MATERIAL; PVC JACKET; COLOR CODE BLACK; LENGTH 500 FT LENGTH; WEIGHT 77 LB/MFT
    Product Type
    Underground Lighting Cable
    Description
    500FT 12GA UGL CBL
    Commodity Description
    PVC-CTD ARMR CU COND -ACWU-CORFLEX
    Additional Information
    Size 0.169 Inch x 0.388 Inch; Insulation Thickness 0.041 Inch
    Manufacturer Information
    Brand
    Cables & Cords
    COLEMAN CABLE
    Manufacturers Part Number
    55213402
    552690508
    GTIN
    00029892353605
    UPC
    029892353605
    Taxonomies, Classifications, and Categories
    Category Description
    Direct Burial Wire
    Type
    LOW VOLTAGE UNDERGROUND
    Packaging
    Weight
    77 LB/MFT
    Package Type
    REEL
    Weight per foot
    0.07
    Carton
    1
    Package
    500
    Uses, Certifications, and Standards
    Temperature Rating
    -20 TO 60 DEG C
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    242 Marshall


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 552690508

    Type in the slang term you'd like to suggest.

* All prices subject to change.