762144623 - 24/4 PR CAT3 Plen TWST

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
762144623
Manufacturer
Cables & Cords
Manufacturer's Part Number
762144623
Description
24/4 PR CAT3 Plen TWST
CAT3 24/4PR CMP Nat 1M'Po
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
029892380779 / 00029892380779
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
762144623 - Large Image
 
762144623 - Small Image
Attachments
 
 
762144623 - Specification Sheet
Other Links
 
 
762144623 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24
Voltage Rating
300
Material, Color, and Finish
Conductor Material
BC
Jacket Material
LS-PVC
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 762144623 CAT3 24/4P CMP NAT 10
Product Type
CAT3 24/4P CMP Nat 1000PB
Long Description
CAT3 24/4PR CMP NAT 1M'PO
Special Features
Plenum Rated
Construction
UTP
Additional Information
strands
1 SOLID
Impedance
100
Attenuation
13
Capacitance
6.6
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
762144623
GTIN
00029892380779
UPC
029892380779
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMP
Packaging
Weight
19
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
standard
UL 444
Application
VOICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat