920494608 - RG6 18BC 60AL CL2 BK 1M'R

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920494608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920494608
Description
RG6 18BC 60AL CL2 BK 1M'R
RG6 Catv 18 Sol Cu Foil/55 PCT Shield Al Braid CM Black- 1000 FT BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892920494 / 00029892920494
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
920494608 - Large Image
 
920494608 - Small Image
Attachments
 
 
920494608 - Specification Sheet
Other Links
 
 
920494608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
150
Conductor Size
18
Material, Color, and Finish
Conductor Material
BC
Color
Black
Insulation Material
FPE
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 920494608 RG6CATV 18SolCu F/55
Description
RG6 18BC 60AL CL2 BK 1M'R
Product Type
RG6CATV 18SOLCU F/55 CM BK 1000BX
Long Description
RG6 CATV 18 SOL CU FOIL/55 pct SHIELD AL BRAID CM BLACK- 1000 FT Bx
Special Features
CATV
Construction
COAX
Additional Information
Attenuation
14.61
Capacitance
17
Impedance
75
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920494608
GTIN
00029892920494
UPC
029892920494
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
CM
Packaging
Weight
1
Weight per foot
0.03
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat