We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
952110609 - COR

952110609 - 22/2 Oa Foil SHLD

Cables & Cords

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    952110609
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    952110609
    Description
    22/2 Oa Foil SHLD
    CMR/CL2R/CL3R (Ul), CMG/FT4 (Cul) Type; 0.122 Inch Outer Diameter; Bare Copper Conductor Material; Ul, Cul Approval; Communication, Intercom/P.A. System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio Application; 300 V Voltage Rating; 60 Deg C Temperature Rating; Color Code Black, White; Conductor Size 22 Awg Stranded; Drain Wire Material Tinned Copper; Insulation Material Polypropylene/FR Polypropylene; Jacket Material PVC; Number Of Conductors 2; Shielding Typ
    Slang Terms

    Suggest a New Term
    Categories
    Multiconductor CBL For VDV - Non-Plenum Shielded Cable  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Cable
    UNSPSC
    N/A
    UPC/GTIN
    029892431518 / 00029892431518
    Weight per unit
    0.01 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.09 (1 Foot)
    Carton
    $91.57 (1,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    0 Feet
    Resources
    Images
     
     
    952110609 - Small Image
     
    952110609 - Small Image
     
    952110609 - Large Image
    Specifications Sheets
     
     
    952110609 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    2
    Conductor Size
    22 AWG STRANDED
    Voltage Rating
    300 V
    Material, Color, and Finish
    Insulation Material
    POLYPROPYLENE/FR POLYPROPYLENE
    Jacket Material
    PVC
    Color Code
    BLACK, WHITE
    Drain Wire Material
    TINNED COPPER
    Dimensions and Weight
    Outer Diameter
    0.122 INCH
    Descriptions
    Long Description
    CMR/CL2R/CL3R (UL), CMG/FT4 (CUL) TYPE; 0.122 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; 60 DEG C TEMPERATURE RATING; COLOR CODE BLACK, WHITE; CONDUCTOR SIZE 22 AWG STRANDED; DRAIN WIRE MATERIAL TINNED COPPER; INSULATION MATERIAL POLYPROPYLENE/FR POLYPROPYLENE; JACKET MATERIAL PVC; NUMBER OF CONDUCTORS 2; SHIELDING TYP
    MULTI CONDUCTOR CABLE, CMR/CL2R/CL3R (UL), CMG/FT4 (CUL); 300 V; 2 CONDUCTOR(S); 22 AWG STRANDED CONDUCTOR; CONDUCTOR MATERIAL BARE COPPER; TINNED COPPER DRAIN WIRE; COLOR CODE BLACK, WHITE; POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; PVC JACKET
    Product Type
    Multi-Conductor Cable
    Description
    22/2 OA FOIL SHLD
    Commodity Description
    Bare Copper Wire-Soft Drawn-STR (Stranded)
    Additional Information
    STRANDING 7/30
    Additional Information
    Shielding Type
    ALUMINUM MYLAR
    Manufacturer Information
    Brand
    SIGNAL[R]
    Cables & Cords
    Manufacturers Part Number
    952110609
    GTIN
    00029892431518
    UPC
    029892431518
    Taxonomies, Classifications, and Categories
    Type
    CMR/CL2R/CL3R (UL), CMG/FT4 (CUL)
    Category Description
    ELECTRONIC CABLE
    Packaging
    Weight per foot
    0.01
    Carton
    1000
    Uses, Certifications, and Standards
    Temperature Rating
    60 DEG C
    Application
    COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
    Approval
    UL, CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 952110609

    Type in the slang term you'd like to suggest.

* All prices subject to change.