We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
982044604 - COR

982044604 - 22/4 Sol Fire Alarm Cable

Cables & Cords

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    982044604
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    982044604
    Description
    22/4 Sol Fire Alarm Cable
    Multi Conductor Type; 0.117 Inch Outer Diameter; Bare Copper Conductor Material; Ul, Cul Approval; 300 V Voltage Rating; 60 Deg C Temperature Rating; 12 LB/MFT Weight; Color Code Black, Red, Green, Yellow; Conductor Size 22 Awg; Insulation Material Foamed Polypropylene; Jacket Material Sun Resistant PVC; Number Of Conductors 4; Shielding Type Non Shielded; Stranding Solid; Signal[R] Brand; Applicable Standard Nec 760
    Slang Terms

    Suggest a New Term
    Categories
    Multiconductor CBL For VDV - Non-Plenum Unshielded Cable  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Cable
    UNSPSC
    26121600 - Electrical cable and accessories
    UPC/GTIN
    029892450960 / 00029892450960
    Weight per unit
    0.01 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.09 (1 Foot)
    Carton
    $87.43 (1,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    0 Feet
    Resources
    Images
     
     
    982044604 - Small Image
     
    982044604 - Large Image
    Specifications Sheets
     
     
    982044604 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Stranding
    SOLID
    Conductor Size
    22 AWG
    Voltage Rating
    300 V
    Number of Conductors
    4 in
    Material, Color, and Finish
    Color Code
    BLACK, RED, GREEN, YELLOW
    Insulation Material
    POLYETHYLENE
    Jacket Color
    RED
    Jacket Material
    SUN RESISTANT PVC
    Dimensions and Weight
    Outer Diameter
    0.117 INCH
    Length
    1000 FT
    Descriptions
    Long Description
    MULTI CONDUCTOR TYPE; 0.117 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL, CUL APPROVAL; 300 V VOLTAGE RATING; 60 DEG C TEMPERATURE RATING; 12 LB/MFT WEIGHT; COLOR CODE BLACK, RED, GREEN, YELLOW; CONDUCTOR SIZE 22 AWG; INSULATION MATERIAL FOAMED POLYPROPYLENE; JACKET MATERIAL SUN RESISTANT PVC; NUMBER OF CONDUCTORS 4; SHIELDING TYPE NON SHIELDED; STRANDING SOLID; SIGNAL[R] BRAND; APPLICABLE STANDARD NEC 760
    FIRE ALARM CABLE, MULTI CONDUCTOR; 300 V; CONDUCTOR MATERIAL BARE COPPER; 22 AWG CONDUCTOR; 4 CONDUCTOR(S); SUN RESISTANT PVC JACKET; FOAMED POLYPROPYLENE INSULATION MATERIAL; COLOR CODE BLACK, RED, GREEN, YELLOW; NON SHIELDED; SOLID
    Product Type
    Fire Alarm Cable
    Description
    22/4 SOL FIRE ALARM CABLE
    Commodity Description
    VDV Multiconductor Cbl-PlenumUnshielded Multiconductor Cable
    Additional Information
    ROHS Compliant; Applicable Standard NEC 760/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.037 Inch; Application Fire Alarm, Smoke Detector, Fire Protective Circuit
    Additional Information
    Shielding Type
    NON SHIELDED
    Manufacturer Information
    Brand
    Cables & Cords
    SIGNAL[R]
    Manufacturers Part Number
    F20427-1B
    982044604
    Model
    982
    GTIN
    00029892450960
    UPC
    029892450960
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC CABLE
    Type
    MULTI CONDUCTOR
    Packaging
    Package Type
    Pull Box
    Weight
    13.1 Lb/MFt
    Weight per foot
    0.01
    Carton
    1000
    Uses, Certifications, and Standards
    Temperature Rating
    60 DEG C
    Approval
    UL, CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 982044604

    Type in the slang term you'd like to suggest.

* All prices subject to change.