We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
MTW14STBK2500 - COR

MTW14STBK2500 - MTW 14 STR Black 2500

Cables & Cords

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MTW14STBK2500
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    411030908
    Description
    MTW 14 STR Black 2500
    MTW VW-1 Type; 2500 FT; 2500 Length In FT; 0.136 Inch Outer Diameter; Bare Copper Conductor Material; Ul 758, Ul 1063, Csa C22.2, Nfpa 70, Nfpa 79 Approval; 600 V (Ul) Voltage Rating; Conductor Size 14 Awg; Insulation Material PVC; Jacket Color Black; Stranding 41/30 Strands; Weight 19 LB/MFT; Applicable Standard Nec, Osha
    Slang Terms

    Suggest a New Term
    Categories
    Hvy Duty 600V PRTBL Cord&Cable - MTW-Awm-Tew-TFF Hook Up Wire  Mark as Incorrect
    Suggest a New Category
    Classification
    Building Wire
    UNSPSC
    26121539 - Hook up wires
    UPC/GTIN
    029892255428 / 00029892255428
    Weight per unit
    0.02 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.10 (1 Foot)
    Carton
    $257.65 (2,500 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    0 Feet
    Resources
    Images
     
     
    MTW14STBK2500 - Small Image
     
    MTW14STBK2500 - Small Image
     
    MTW14STBK2500 - Large Image
    Specifications Sheets
     
     
    MTW14STBK2500 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Stranding
    41/30 STRANDS
    Conductor Size
    14 AWG
    Voltage Rating
    600 V (UL)
    Material, Color, and Finish
    Jacket Color
    BLACK
    Insulation Material
    PVC
    Dimensions and Weight
    Length
    2500 FT
    Outer Diameter
    0.136 INCH
    Length in ft
    2500
    Descriptions
    Long Description
    MTW VW-1 TYPE; 2500 FT; 2500 LENGTH IN FT; 0.136 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 758, UL 1063, CSA C22.2, NFPA 70, NFPA 79 APPROVAL; 600 V (UL) VOLTAGE RATING; CONDUCTOR SIZE 14 AWG; INSULATION MATERIAL PVC; JACKET COLOR BLACK; STRANDING 41/30 STRANDS; WEIGHT 19 LB/MFT; APPLICABLE STANDARD NEC, OSHA
    CABLE, MTW VW-1; 600 V (UL); CONDUCTOR MATERIAL BARE COPPER; 14 AWG CONDUCTOR; BLACK JACKET COLOR; PVC INSULATION MATERIAL; 41/30 STRANDS; OUTER DIAMETER 0.136 INCH; LENGTH 2500 FT; WEIGHT 19 LB/MFT; APPROVAL UL 758, UL 1063, CSA C22.2, NFPA 70, NFPA 79
    Product Type
    Hook-Up Wire
    Description
    MTW 14 STR BLACK 2500
    Additional Information
    APPLICABLE STANDARD NEC, OSHA
    Commodity Description
    Hvy Duty 600V Prtbl Cord&Cable-MTW-AWM-TEW-TFF Hook Up Wire
    Manufacturer Information
    Brand
    Cables & Cords
    COLEMAN CABLE
    Manufacturers Part Number
    411030908
    GTIN
    00029892255428
    UPC
    029892255428
    Taxonomies, Classifications, and Categories
    Category Description
    BUILDING WIRE
    Type
    MTW VW-1
    Packaging
    Weight
    19 LB/MFT
    Weight per foot
    0.02
    Carton
    2500
    Uses, Certifications, and Standards
    Approval
    UL 758, UL 1063, CSA C22.2, NFPA 70, NFPA 79
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MTW14STBK2500

    Type in the slang term you'd like to suggest.

* All prices subject to change.