R400031A - 18/3 Oa Foil SHLD 1000'

Cables & Cords

  • $0.35 (Per Foot)
  • $0.35 (Per Foot)

  • $351.38 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Houston RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400031A
Manufacturer
Cables & Cords
Manufacturer's Part Number
952180609
Description
18/3 Oa Foil SHLD 1000'
18/3 CMR/CL3R Oas Gy 1MR
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Shielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
029892434236
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.35 (Per Foot)
Carton
$351.38 (Per 1,000 Feet)
Stock Availability
Houston RDC
1,000 Feet (Check another store)
All Stores
36,000 Feet
Resources
Images
 
 
R400031A - Large Image
Attachments
 
 
R400031A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG STRANDED
Number of Conductors
3 in
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED, WHITE
Jacket Color
GRAY
Insulation Material
PVC
Jacket Material
PVC
Drain Wire Material
TINNED COPPER
Dimensions and Weight
Outer Diameter
0.175 Inch
Length
1000 ft
Descriptions
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.175 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Product Type
multi-Conductor Cable
extra long description
CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.175 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL; 18 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; ALUMINUM MYLAR SHIELDING TYPE; TINNED
Description
18/3 OA FOIL SHLD 1000'
Commodity Description
Non-Plenum Shielded Multicond Cable
Additional Information
ROHS Compliant; Applicable Standard NEC 725, NEC 800; Stranding 7/0.0152; Insulation Thickness 0.008 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.062 Inch; Packaging Type Reel
Additional Information
Drain Wire Size
24 AWG
Shielding Type
ALUMINUM MYLAR
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
952180609
Model
95218
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Packaging
Weight per foot
0.026
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of R400031A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of R400031A.

18 Awg 3/C Stranded Shielded CMR/CL3R/FPLR Cable
  • Our Part #: 952180609
  • Houston RDC Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: R40003-1A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($351.38) ·
952180609 - Cables & Cords

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.35

Per Foot

QTY:
Feet
Add
18/3 Oa Foil SHLD 1000'
  • Our Part #: PLC1830AS
  • Houston RDC Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($351.38) ·
PLC1830AS - Cables & Cords

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.35

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat