SE00W144PCS - 14/4 Seoow 600V Black Cord PCS

Cables & Cords

  • $2.12 (Per Foot)
  • $2.12 (Per Foot)

  • $2,115.39 (Per 1,000 Feet)

In-Stock: 233 available locally (Georgetown, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W144PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039903
Description
14/4 Seoow 600V Black Cord PCS
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 0.575 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886038969
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.12 (Per Foot)
Reel
$2.12 (Per Foot)
Stock Availability
Georgetown
233 Feet (Check another store)
Austin RDC
135 Feet
All Stores
11,678 Feet
Resources
Images
 
 
SE00W144PCS - Large Image
 
SE00W144PCS - Large Image
Attachments
 
 
SE00W144PCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Conductor Size
#14 AWG
Number of Conductors
4
Stranding
41/30 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Conductor Material
Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE, RED, GREEN
Dimensions and Weight
Overall Length
250 ft
Length
250 ft
Outer Diameter
0.565 INCH
Descriptions
Description
14/4 SEOOW 600V BLACK CORD PCS
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 0.575 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 lb
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
Portable Cord, Stranded, 14/4 AWG SEOOW, 0.575 in, Cut to Length
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SEOOW TYPE; 250 FT; 0.565 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELAST
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Additional Information
outside diameter
0.575 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
Solid/Strand
Stranded
Core Strands
41/30 mm
for use with
Industrial Control and Robotic System;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039903
Model
224
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight
0.18 lb
Weight per foot
0.19
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,678 Feet

Location search:
These alternate items can be purchased instead of SE00W144PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SE00W144PCS.

14/4 Seoow 600V Black Cord PCS
  • Our Part #: S0144PCS
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.12) ·
S0144PCS - Cables & Cords

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$2.12

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SE00W144PCS, though they may not be 100% alike.

Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 4 - Conductors, 250 FT...
  • Our Part #: SE00W144BK250
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039907
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($528.85) ·
SE00W144BK250 - Cables & Cords

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.12

Per Foot

QTY:
Feet
Add
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper C...
  • Our Part #: SE00W144BK500
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55039901
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,057.80) ·
SE00W144BK500 - Cables & Cords

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$2.12

Per Foot

QTY:
Feet
Add
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper C...
  • Our Part #: SE00W144BK1000
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039902
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($528.85) · 1,000 Feet ($2,115.39) ·
SE00W144BK1000 - Cables & Cords

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.12

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat