51030 - 30A Type T Fit-All Fuse Link

Eaton

  • $14.18 (Each)
  • $14.18 (Each)

  • $354.50 (Per 25)

In-Stock: 52 available locally (Odessa, TX) (change location)
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
51030
Manufacturer
Eaton
Manufacturer's Part Number
51030CPS
Description
30A Type T Fit-All Fuse Link
Eaton Cooper Power Series Fit-All Fuse Link, 30A, 23 In, Fuse Type: T, Standard Leader, Removable, White, Type T, Individual Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121618 - Fuse wire
UPC/GTIN
194006052092 / 00194006052092
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.18 (Each)
Standard Packaging
$354.50 (Per 25)
Stock Availability
Odessa
52 (Check another store)
All Stores
81
Resources
Images
 
 
51030 - Small Image
 
51030 - Large Image
 
51030 - Large Image
Attachments
 
 
51030 - Specification Sheet
Other Links
 
 
51030 - Other
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
30A TYPE T FIT-ALL FUSE LINK
Product Type
Fuse LK T 030A RB 23"
Features
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
extra long description
ETN-LIPE 51030CPS FUSE LK T 030A RB
Long Description
Eaton Cooper Power series Fit-All fuse link, 30A, 23 in, Fuse type: T, Standard leader, Removable, White, Type T, Individual box
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
51030CPS
GTIN
00194006052092
UPC
194006052092
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fit-All Fuse link
Packaging
Weight per each
0.01
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Utility
standard
Not Applicable,Sans objet,IEEE C37.40,IEEE C37.41,IEEE C37.41,IEEE C37.40
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81

Location search:

Distribution Centers

Location Stock Available
Lubbock
5 View Store
San Antonio RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat