86223 - Rose Gold Accent Lamp W/ WHT Shade

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86223
Manufacturer
Craftmade
Manufacturer's Part Number
86223
Description
Rose Gold Accent Lamp W/ WHT Shade
Glass Base Table Lamp W/Hard Back Shade
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
080629862234 / 00080629862234
Weight per unit
4.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
86223 - Small Image
 
86223 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Description
ROSE GOLD ACCENT LAMP W/ WHT SHADE
Product Type
One Light Table Lamp
Long Description
Glass Base Table Lamp w/Hard Back Shade
Additional Information
bulb type
E26
Safety Rating
Indoor
Category
Lamps
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
86223
GTIN
00080629862234
UPC
080629862234
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Drum Shades/Table
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat