BCD42PW - 42" Pearwood BLDR Blades

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD42PW
Manufacturer
Craftmade
Manufacturer's Part Number
BCD42-PW
Description
42" Pearwood BLDR Blades
5 - 42" CD Pear Wood Blades
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881059255 / 00647881059255
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD42PW - Large Image
 
BCD42PW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
42" PEARWOOD BLDR BLADES
Product Type
42`` Type 5 Blades
Long Description
5 - 42" CD Pear Wood Blades
Additional Information
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD42-PW
GTIN
00647881059255
UPC
647881059255
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Blades
Packaging
Weight per each
3.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat