DR240B - CRA

DR240B - 24" Oiled Bronze Downrod

Craftmade

  • Special Order Item
  • $0.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DR240B
    Manufacturer
    Craftmade
    Manufacturer's Part Number
    DR24OB
    Description
    24" Oiled Bronze Downrod
    Ceiling Fan Downrod, Oiled Bronze; Length 24 Inch; Diameter 0.5 Inch; Threaded Connection; Craftmade Brand; DR24 Model; Shipping Weight 1.5 LB; Packaging Quantity 6 Pieces Per Carton
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Fans - Residential Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Ceiling Fans and Accessories
    UNSPSC
    40101605 - Fan guards or accessories
    UPC/GTIN
    647881066512 / 00647881066512
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    DR240B - Large Image
    Specifications Sheets
     
     
    DR240B - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    OILED BRONZE
    Dimensions and Weight
    Diameter
    0.5 INCH
    Length
    24 INCH
    Length in inch
    24
    Descriptions
    Product Type
    Ceiling Fan Down Rod
    Additional Information
    SHIPPING WEIGHT 1.5 LB; PACKAGING QUANTITY 6 PIECES PER CARTON
    Commodity Description
    Fans - Portable & Residential
    Long Description
    CEILING FAN DOWNROD, OILED BRONZE; LENGTH 24 INCH; DIAMETER 0.5 INCH; THREADED CONNECTION; CRAFTMADE BRAND; DR24 MODEL; SHIPPING WEIGHT 1.5 LB; PACKAGING QUANTITY 6 PIECES PER CARTON
    Additional Information
    Connection Type
    THREADED
    Manufacturer Information
    Brand
    CRAFTMADE AND ELLINGTON
    CRAFTMADE
    CRAFTMADE INTERNATIONAL
    Model
    DR24
    Manufacturers Part Number
    DR24OB
    GTIN
    00647881066512
    UPC
    647881066512
    Packaging
    Weight per each
    1
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nac Showroom

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DR240B

    Type in the slang term you'd like to suggest.

* All prices subject to change.