DR48RI - 48" Rustic Iron Downrod

Craftmade

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR48RI
Manufacturer
Craftmade
Manufacturer's Part Number
DR48RI
Description
48" Rustic Iron Downrod
DR48RI, 48`` Downrod, Rustic Iron Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881015985 / 00647881015985
Weight per unit
2.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR48RI - Small Image
 
DR48RI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Traditional
Descriptions
Long Description
DR48RI, 48`` Downrod, Rustic Iron Downrods
extra long description
STEEL MATERIAL; RUSTIC IRON FINISH; 48 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 0.75 INCH; APPLICATION DAMP LOCATION
Description
48" RUSTIC IRON DOWNROD
Product Type
48`` Downrod
Additional Information
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR48RI
GTIN
00647881015985
UPC
647881015985
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
2.875
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat