PF52RI - CRA

PF52RI - Ri Porch Fan

Craftmade

  • $124.10 (for 1 Each)
  • $124.10 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PF52RI
    Manufacturer
    Craftmade
    Manufacturer's Part Number
    PF52RI
    Description
    Ri Porch Fan
    Ceiling Fan, 52 In Fan Blade Diameter, 3 RPM Speed, 10.75 In Ceiling Height, 5018 CFM Air Flow, 5 Blades, Heavy Duty, Brown, 6 In Downrod Diameter, 12.76 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ceiling Fans (Paddle Fans) & C - Ceiling Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    N/A
    UPC/GTIN
    647881020538 / 00647881020538
    Weight per unit
    10.69 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $124.10 (1 Each)
    Carton
    $124.10 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    PF52RI - Small Image
     
    PF52RI - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    Bronze/Dark
    Style
    Traditional
    Color
    Brown
    Descriptions
    Description
    RI PORCH FAN
    Product Type
    52`` Ceiling Fan With Blades Sold Separately
    Ceiling Fan
    Long Description
    Ceiling Fan, 52 in Fan Blade Diameter, 3 rpm Speed, 10.75 in Ceiling Height, 5018 CFM Air Flow, 5 Blades, Heavy Duty, Brown, 6 in Downrod Diameter, 12.76 lb
    Short Description
    Ceiling Fan, 10.75 in (H), 5018 CFM, 5 Blades, Heavy Duty, Brown
    Additional Information
    Voltage
    120.00 LBS
    Safety Rating
    cULus
    Category
    Fans
    fan type
    Ceiling
    Fan Blade Diameter
    52 in
    Maximum Speed
    3 rpm
    Maximum Ceiling Height
    10.75 in
    Maximum Air Flow
    5018 CFM
    Number of Blades
    5
    motor type
    Heavy Duty
    Downrod Diameter
    6 in
    Standards Met
    U.L. Listed
    Manufacturer Information
    Manufacturers Part Number
    PF52RI
    Brand
    CRAFTMADE
    Craftmade International I
    GTIN
    00647881020538
    UPC
    647881020538
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Type
    Damp Location
    Packaging
    Weight
    12.76 lb
    Weight per each
    10.69
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PF52RI

    Type in the slang term you'd like to suggest.

* All prices subject to change.