03081 - 16OZ Food Grade Machine Oil NSF H1 Registered

CRC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03081
Manufacturer
CRC
Manufacturer's Part Number
03081
Description
16OZ Food Grade Machine Oil NSF H1 Registered
Extremely Efficient and Effective General Purpose Lubricant For Use On Food Processing Equipment. Food Grade Machine Oil Penetrates and Loosens Rust, Scale, Dirt and Corrosion to Free Parts and Fasteners. It Is NSF H1 Registered For Incidental Food Conta
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121526 - Lubricants for food processing equipment
UPC/GTIN
078254030814 / 00078254030814
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
03081 - Large Image
 
03081 - Small Image
Attachments
 
 
03081 - Specification Sheet
Other Links
 
 
03081 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Product Type
Food Grade Machine Oil
Description
16OZ FOOD GRADE MACHINE OIL NSF H1 REGISTERED
extra long description
CRC 03081 FOOD GRADE MACHINE OIL
Long Description
Extremely efficient and effective general purpose lubricant for use on food processing equipment. Food Grade Machine Oil penetrates and loosens rust, scale, dirt and corrosion to free parts and fasteners. It is NSF H1 Registered for incidental food conta
Special Features
Odorless, Colorless
Additional Information
specific gravity
0.82
Flash Point
220
flammability
Non-Flammable
odor
None
lubricant type
Thin, Oily, Non-Drying
Manufacturer Information
Brand
CRC
Manufacturers Part Number
03081
GTIN
00078254030814
UPC
078254030814
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Non-Silicone Lubricant
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Food processing equipment directly exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
standard
RoHS Compliant, NSF H1 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat