370F - 1" Cond Body CVR

Eaton

  • $19.65 (Each)
  • $19.65 (Each)

  • $196.50 (Per 10)
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
370F
Manufacturer
Eaton
Manufacturer's Part Number
370F
Description
1" Cond Body CVR
Blank Cover, Form 7 Body Type, 1 In Trade Size, 1.75 In Length, Wedge Nut, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002804 / 00782274002804
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Standard Packaging
$196.50 (Per 10)
Resources
Attachments
 
 
370F - Specification Sheet
Images
 
 
370F - Large Image
 
370F - Small Image
Tech Bulletins
 
 
370F - Tech Bulletin
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
FERALOY IRON ALLOY
Dimensions and Weight
Length
1.75 in
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 1 in Trade Size, 1.75 in Length, Wedge Nut, 0.6 lb/EA
Short Description
Blank Cover, 1 ", Form 7 Bodyl, 1.75" Length, Feraloy
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" COND BODY CVR
extra long description
CRS-H 370F 1 WDGNUT CST IRON FORM 7
Additional Information
body type
Form 7
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
Federal Specification W-C-586D;UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;10 PK
dimensions
1.7500 IN X 1.0600 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
370F
Brand
Eaton
GTIN
00782274002804
UPC
782274002804
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
1 in
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat