651DC - 3/4" D/C Emt Comp Conn

Eaton

  • $1.44 (Each)
  • $1.44 (Each)

  • $36.00 (Per 25)
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
651DC
Manufacturer
Eaton
Manufacturer's Part Number
651DC
Description
3/4" D/C Emt Comp Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, Threadless, 3/4"
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004079 / 00784564004079
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Standard Packaging
$36.00 (Per 25)
Resources
Tech Bulletins
 
 
651DC - Tech Bulletin
Attachments
 
 
651DC - Specification Sheet
Images
 
 
651DC - Large Image
 
651DC - Small Image
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
Untreated
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
MIDWEST 651DC 3/4 EMT CMP CONN DC
Product Type
3/4 Emt CMP Conn DC
Description
3/4" D/C EMT COMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Zinc die cast, Threadless, 3/4"
Special Features
1.11 In Diameter X 0.54 In Length
Additional Information
dimensions
4.9500 IN X 3.4300 IN X 1.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
651DC
GTIN
00784564004079
UPC
784564004079
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat