651RTQ - 3/4" Emt Push In Conn Raintight

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651RTQ
Manufacturer
Eaton
Manufacturer's Part Number
651RTQ
Description
3/4" Emt Push In Conn Raintight
Eaton Crouse-Hinds Series Push-In Raintight Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276526068 / 00662276526068
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
651RTQ - Tech Bulletin
Attachments
 
 
651RTQ - Specification Sheet
Images
 
 
651RTQ - Large Image
 
651RTQ - Large Image
 
651RTQ - Large Image
 
651RTQ - Small Image
Other Links
 
 
651RTQ - Other
 
651RTQ - Other
 
651RTQ - Other
Brochures
 
 
651RTQ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Push In
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Finish
Zinc
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" EMT PUSH IN CONN RAINTIGHT
Product Type
3/4 Emt Push In Conn Raintight
extra long description
CRS-H 651RTQ 3/4 EMT PUSH IN CONN R
Features
Fast installation with no disassembly required! Crouse-Hind series push-in raintight EMT connectors and couplings simply push onto the EMT conduit without the use of any tools or additional labor. Used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series push-in raintight connector, EMT, Straight, Non-insulated, Zinc die cast, 3/4"
Special Features
PUSH IN EMT RAINTIGHT CONNECTOR
Additional Information
dimensions
1.1800 IN X 1.5000 IN X 1.1800 IN
Insulation Class
NON INSULATED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
651RTQ
GTIN
00662276526068
UPC
662276526068
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Push-in raintight connector
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat