654RT - 1-1/"2 Emt Comp Conn Raintight

Eaton

  • $11.12 (Each)
  • $11.12 (Each)

  • $111.17 (Per 10)

  • $1,111.70 (Per 100)
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
654RT
Manufacturer
Eaton
Manufacturer's Part Number
654RT
Description
1-1/"2 Emt Comp Conn Raintight
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004406 / 00784564004406
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.12 (Each)
Carton
$111.17 (Per 10)
Resources
Tech Bulletins
 
 
654RT - Tech Bulletin
Attachments
 
 
654RT - Specification Sheet
Images
 
 
654RT - Large Image
 
654RT - Large Image
 
654RT - Large Image
 
654RT - Large Image
 
654RT - Small Image
 
654RT - Large Image
Other Links
 
 
654RT - Other
 
654RT - Other
 
654RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.45 lb/EA
Short Description
EMT Compression Connector, 1-1/2 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Description
1-1/"2 EMT COMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 654RT 1 1/2 EMT CMP CONN RA
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
4.0500 IN X 2.5700 IN X 1.2800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
654RT
GTIN
00784564004406
UPC
784564004406
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat