656 - 2-1/2" STL Conn Concrete Tight

Eaton

  • $17.92 (Each)
  • $17.92 (Each)

  • $35.84 (Per 2)

  • $143.35 (Per 8)

  • $1,791.86 (Per 100)

In-Stock: 8 available locally (Lancaster, TX) (change location)
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
656
Manufacturer
Eaton
Manufacturer's Part Number
656
Description
2-1/2" STL Conn Concrete Tight
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.89 In Length, 3.33 In Diameter, 0.84 In Thread Length, 1.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106568 / 00784564106568
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.92 (Each)
Carton
$35.84 (Per 2)
Standard Packaging
$143.35 (Per 8)
Stock Availability
Lancaster
8 (Check another store)
DFW RDC
89
All Stores
995
Resources
Images
 
 
656 - Small Image
 
656 - Large Image
 
656 - Large Image
Attachments
 
 
656 - Specification Sheet
Tech Bulletins
 
 
656 - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Length
3.89 in
Diameter
3.33 in
Size
2-1/2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.89 in Length, 3.33 in Diameter, 0.84 in Thread Length, 1.45 lb/EA
Short Description
EMT Compression Connector, 2-1/2 in, Straight, Zinc Plated
Special Features
Concrete-Tight
Description
2-1/2" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 656 2 1/2 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.84 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
2 PK
Made in USA
yes
dimensions
2.4400 IN X 3.6300 IN X 3.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
656
GTIN
00784564106568
UPC
784564106568
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.45 lb/EA
Weight per each
1.45
Carton
2
Package
8
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 995

Location search:

* All prices subject to change.

Begin Live Chat