A2011078 - E1049 444MCM M Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2011078
Manufacturer
Eaton
Manufacturer's Part Number
A201107-8
Description
E1049 444MCM M Conn
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 796A Continuous, 444 Kcmil, Hexagon Crimp or Solder, Copper, Male, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107404 / 00662275107404
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
A2011078 - Brochure
Other Links
 
 
A2011078 - Other
 
A2011078 - Other
Attachments
 
 
A2011078 - Specification Sheet
Images
 
 
A2011078 - Large Image
 
A2011078 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
amperage rating
1135
Wire Size
444 MCM
connection
Hexagon Crimp/Solder
Descriptions
Description
E1049 444MCM M CONN
Product Type
E1049 M P Cont 444MCM CRMP
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug contact, Up to 796A continuous, 444 kcmil, Hexagon crimp or solder, Copper, Male, 1000 Vac/dc
extra long description
CRS-H A201107-8 E1049 M P CONT 444M
Additional Information
dimensions
6.5000 IN X 2.3200 IN X 22.3200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201107-8
GTIN
00662275107404
UPC
662275107404
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Plug contact
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat