AMR2 - 5/8" - 1/2" 2G Adj MR

Eaton

  • $18.32 (Each)
  • $18.32 (Each)

  • $458.09 (Per 25)

  • $1,832.37 (Per 100)

In-Stock: 23 available locally (Springfield, MO) (change location)
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
AMR2
Manufacturer
Eaton
Manufacturer's Part Number
AMR2
Description
5/8" - 1/2" 2G Adj MR
Conduit Body, Steel, 50 LB/Ea
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277011969 / 00662277011969
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.32 (Each)
Carton
$18.32 (Each)
Standard Packaging
$458.09 (Per 25)
Stock Availability
Springfield
23 (Check another store)
All Stores
786
Resources
Images
 
 
AMR2 - Small Image
 
AMR2 - Large Image
 
AMR2 - Large Image
Attachments
 
 
AMR2 - Specification Sheet
Tech Bulletins
 
 
AMR2 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
4 in
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Product Type
Conduit Body
Long Description
Conduit Body, Steel, 50 lb/EA
Short Description
Conduit Body, 2G, Steel, 50 lb/EA
Special Features
3/8 to 1-1/4 In Raised Adjustable
Description
5/8" - 1/2" 2G ADJ MR
Construction
Pre-galvinized steel
extra long description
B-LINE AMR2 2G ADJUSTABLE MUD RING
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
for use with
4 in Square Box Partitions
Standards Met
UL 514-A;CSA C22.2;cULus Listed;CSA Certified
package quantity
25 PK
Made in USA
yes
dimensions
3.0000 IN X 1.9300 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR2
GTIN
00662277011969
UPC
662277011969
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight
50 lb/EA
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AMR2.
Jump To:

Similar Items

Similar items are close alternatives to AMR2, though they may not be 100% alike.

Two Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanize...
  • Our Part #: 52CADJ2
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 52CADJ2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($399.35) ·
52CADJ2 - Abb Installation Products, Inc

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat