APR3365 - CRS

APR3365 - 2W-3P RCPT

Eaton Crouse-Hinds Series

  • $369.56 (for 1 Each)
  • $369.56 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    APR3365
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    APR3365
    Description
    2W-3P RCPT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    782274054407 / 00782274054407
    Weight per unit
    2.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $369.56 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    APR3365 - Small Image
     
    APR3365 - Large Image
    Attachments
     
     
    APR3365 - Specification Sheet
    Brochures
     
     
    APR3365 - Brochure
    Other Links
     
     
    APR3365 - Other
     
    APR3365 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
    Material
    High Impact Strength Copper-Free Aluminum
    Poles
    3 in
    amperage rating
    30 AMP
    Voltage Rating
    600//250 VAC//VDC
    connection
    Pressure, Crimp/Solder
    Dimensions and Weight
    Size
    8-1/4 In Length X 2-9/16 In Height
    Descriptions
    Description
    2W-3P RCPT
    Product Type
    30A 2W3P Arkte Cab Connect RCPT .87 to 1
    Special Features
    Watertight, Grounding Style 2, Cable Range 0.39 To 1.20 In Diameter, NEMA 4 Enclosure
    Additional Information
    dimensions
    8.2500 IN X 2.5600 IN X 2.5600 IN
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    APR3365
    sub brand
    Crouse-Hinds series
    GTIN
    00782274054407
    UPC
    782274054407
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    Pin and Sleeve
    Packaging
    Weight per each
    2.25
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Motor-Generator Set, Compressor, Heating and Cooling Unit, Welder, Conveyor, Lighting System, Indoor/Outdoor
    standard
    UL 1682, UL 1686, CSA C22.2, CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for APR3365

    Type in the slang term you'd like to suggest.

* All prices subject to change.