AR1042 - CRS

Also in stock

CDR1034 - 100A3W4P NEMA4X Pwrmate Receptacle - Crouse-Hinds
$464.58Per Each

Crouse-Hinds
100A3W4P NEMA4X Pwrmate Receptacle


View or Compare

AR1042 - 100 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac

Eaton Crouse-Hinds Series

  • $708.83 (for 1 Each)
  • $708.83 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AR1042
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    AR1042
    Description
    100 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    782274064901 / 00782274064901
    Weight per unit
    3.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $708.83 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Other Links
     
     
    AR1042 - Other
     
    AR1042 - Other
    Brochures
     
     
    AR1042 - Brochure
    Images
     
     
    AR1042 - Small Image
     
    AR1042 - Large Image
    Attachments
     
     
    AR1042 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    insulation
    1/10/2009
    Poles
    10/22/2008
    Material
    BROBINSON@WESCO.COM
    Material, Color, and Finish
    Color
    Brenda
    Descriptions
    Product Type
    100A 3W4P Arkte RCPT Hous SPDR
    Description
    100 AMP PIN & SLEEVE RECPT 3-W 4-P 250VDC/600VAC
    Special Features
    US
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    AR1042
    sub brand
    WESCO ORLANDO, #3835, WESCO 5571, WESCO 7551, WESCO TAMPA, #3850, WESCO 3850, WESCO 3811, WESCO 7553, WESCO 7552, WESCO POMPANO BEACH, #3811, WESCO 75
    GTIN
    00782274064901
    UPC
    782274064901
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    CCCDistributors
    Packaging
    Weight per each
    3.7
    Carton
    1
    Uses, Certifications, and Standards
    Application
    1 PH
    Mounting
    281-848-1951
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    3 Humble

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AR1042

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

APJ10487 - 100 Amp Pin & Sleeve Plug 3-W 4-P 250 VDC/600 Vac - Crouse-Hinds

From Crouse-Hinds,
100 Amp Pin & Sleeve Plug 3-W 4-P 250 VDC/600 Vac

$844.60
Per Each
Item Details

AJ67 - 60-100 Amp 2 Inch Hub Back Box W/Angle Adapter - Crouse-Hinds

From Crouse-Hinds,
60-100 Amp 2 Inch Hub Back Box W/Angle Adapter

$333.29
Per Each
Item Details