-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Material, Color, and Finish
-
- Color
-
Feraloy
- Dimensions and Weight
-
- Length
-
20
- Descriptions
-
- Description
-
1/2X20 GRND BND JMPR
- Long Description
-
Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4" maximum conduit movement, Used with XJG14, 1/2" trade size
- Special Features
-
Used With XJG Conduit Expansion Joints With Internal Grounding
- Product Type
-
1/2 Bonding Jumper For XJG
- extra long description
-
CRS-H BJ14 1/2 BONDING JUMPER FOR X
- Features
-
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
- Additional Information
-
- dimensions
-
20.0000 IN X 0.1900 IN X 0.8800 IN
- Manufacturer Information
-
- Brand
-
EATON CROUSE-HINDS SERIES
- Manufacturers Part Number
-
BJ14
- sub brand
-
Feraloy
- GTIN
-
00782274991832
- UPC
-
782274991832
- Taxonomies, Classifications, and Categories
-
- Category Description
-
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
- Type
-
Bonding Jumper
- Packaging
-
- Weight per each
-
1.1499
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Open Office, Retail
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.