CCP6033BC - 60A 3W 3P NEMA4X Pwrmate Plug

Eaton

  • $429.51 (Each)
  • $429.51 (Each)

In-Stock: 1 available locally (Odessa, TX) ( change location)
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
CCP6033BC
Manufacturer
Eaton
Manufacturer's Part Number
CCP6033BC
Description
60A 3W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276628 / 00662276276628
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$429.51 (Each)
Stock Availability
Odessa
1 (Check another store)
All Stores
2
Resources
Images
 
 
CCP6033BC - Small Image
 
CCP6033BC - Large Image
Attachments
 
 
CCP6033BC - Specification Sheet
Brochures
 
 
CCP6033BC - Brochure
Tech Bulletins
 
 
CCP6033BC - Tech Bulletin
Other Links
 
 
CCP6033BC - Other
 
CCP6033BC - Other
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
600 VAC AT 50 TO 400 HZ, 250 VDC
Poles
3
amperage rating
60 Amp
Wire Size
8 To 4 AWG (Extra Flex)
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
3-5/8 In Diameter X 8-1/6 In Length
Descriptions
Product Type
PLG PWRMT 60A 3W3P .39 to 1.375
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
60A 3W 3P NEMA4X PWRMATE PLUG
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 60A, 0.440-1.375", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4X Enclosure
extra long description
CRS-H CCP6033BC PLG PWRMT 60A 3W3P
Additional Information
dimensions
8.1700 IN X 3.6300 IN X 3.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP6033BC
GTIN
00662276276628
UPC
662276276628
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Odessa Area

Location Stock Available
Odessa
1 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CCP6033BC.
Jump To:

Similar Items

Similar items are close alternatives to CCP6033BC, though they may not be 100% alike.

Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Num...
  • MFR Part #: ACP6033BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,447.94) ·
ACP6033BC - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$407.99

Each

QTY:
Each
Add
60A 3 Pole 3 Wire Plug Assembly
  • MFR Part #: VP6375
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($399.21) ·
VP6375 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$399.21

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat