CCP6034BC - 60A 3W 4P NEMA4X Pwrmate Plug

Eaton

  • $451.90 (Each)
  • $451.90 (Each)

In-Stock: 6 available locally (Longview, TX) ( change location)
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
CCP6034BC
Manufacturer
Eaton
Manufacturer's Part Number
CCP6034BC
Description
60A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276604 / 00662276276604
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$451.90 (Each)
Stock Availability
Longview
6 (Check another store)
All Stores
35
Resources
Images
 
 
CCP6034BC - Small Image
 
CCP6034BC - Large Image
 
CCP6034BC - Large Image
Attachments
 
 
CCP6034BC - Specification Sheet
Brochures
 
 
CCP6034BC - Brochure
Tech Bulletins
 
 
CCP6034BC - Tech Bulletin
Other Links
 
 
CCP6034BC - Other
 
CCP6034BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Number of Wires
3
Material
Epoxy Powder Coated Copper Free Aluminum
Wire Size
0.440 to 1.375 in (Cable Range)
Poles
4
amperage rating
60 Amp
Dimensions and Weight
Size
3-3/4 In Diameter X 8-1/6 In Length
Descriptions
Product Type
Powermate Plug
Long Description
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Short Description
60A4W4P Powermate Plug
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
extra long description
CRS-H CCP6034BC PLG PWRMT 60A 3W4P
Description
60A 3W 4P NEMA4X PWRMATE PLUG
Additional Information
for use with
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
dimensions
8.1700 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP6034BC
GTIN
00662276276604
UPC
662276276604
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CCP6034BC.
Jump To:

Similar Items

Similar items are close alternatives to CCP6034BC, though they may not be 100% alike.

Pin and Sleeve Plug, 60 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 ...
  • MFR Part #: ACP6034BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,955.96) ·
ACP6034BC - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$492.66

Each

QTY:
Each
Add
60A 3 Pole 4 Wire Plug Assembly
  • MFR Part #: VP6485
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($545.89) ·
VP6485 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$545.89

Each

Call nearest store for Item Price
30A 3 Pole 4 Wire Plug Assembly
  • MFR Part #: VP3485
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($395.77) ·
VP3485 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$395.77

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat