CCP6034BC - CRS

CCP6034BC - 60A3W3P NEMA4X Pwrmate Plug

Eaton Crouse-Hinds Series

  • $336.30 (for 1 Each)
  • $336.30 (1 Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CCP6034BC
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    CCP6034BC
    Description
    60A3W3P NEMA4X Pwrmate Plug
    Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121404 - Electrical sleeves
    UPC/GTIN
    662276276604 / 00662276276604
    Weight per unit
    2.2046 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $336.30 (1 Each)
    Stock Availability
    Nacogdoches
    2 Each (Check another store)
    All Stores
    49 Each
    Resources
    Other Links
     
     
    CCP6034BC - Other
     
    CCP6034BC - Other
    Brochures
     
     
    CCP6034BC - Brochure
    Images
     
     
    CCP6034BC - Small Image
     
    CCP6034BC - Large Image
     
    CCP6034BC - Large Image
    Attachments
     
     
    CCP6034BC - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    4 in
    amperage rating
    60 Hz
    Voltage Rating
    600//250 VAC//VDC
    600 V ac @ 50 to 400 Hz 250 V dc
    Wire Size
    8 To 4 AWG (Extra Flex)
    0.440 to 1.375 in (Cable Range)
    Material
    HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
    Epoxy Powder Coated Copper Free Aluminum
    Current Rating
    60 A
    Number of Wires
    3
    Dimensions and Weight
    Size
    3-3/4 In Diameter X 8-1/6 In Length
    Descriptions
    Description
    60A3W3P NEMA4X PWRMATE PLUG
    Product Type
    PLG PWRMT 60A 3W4P .39 to 1.375
    Powermate Plug
    Special Features
    Watertight, Grounding Style 2, NEMA 4X Enclosure
    Long Description
    Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size
    Features
    PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
    Short Description
    60A4W4P Powermate Plug
    Additional Information
    for use with
    Type P Cable
    Standards Met
    UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Cooper Crouse-Hinds
    Manufacturers Part Number
    CCP6034BC
    sub brand
    PowerMate
    GTIN
    00662276276604
    UPC
    662276276604
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Lockout, Pin and Sleeve
    Packaging
    Weight per each
    2.2046
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Motor Generator Sets, Compressors, Heating/Cooling, Welders, Lighting
    standard
    UL, cUL
    nema rating
    NEMA 4X
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    4 DFW RDC
    View Store
    2 Longview
    View Store
    6 Odessa
    View Store
    9 Oklahoma City

    A-L

    Location Stock Available
    View Store
    2 Bridgeport
    View Store
    2 Duncan
    View Store
    2 Enid
    View Store
    1 Fort Stockton
    View Store
    1 Gainesville
    View Store
    4 Kilgore

    M-Z

    Location Stock Available
    View Store
    1 Marshall
    View Store
    2 Midland
    View Store
    2 Stillwater
    View Store
    7 Tomball


  • Substitutes

    No Substitute Items found for CCP6034BC.

    Similar Items

    Listed below you'll find similar and potential substitutes for CCP6034BC.
    • ACP6034BC - 60A 3W4P P&S Plug (600VAC/250VDC) - Appleton/Oz Gedney
      View Larger

      ACP6034BC - Appleton/Oz Gedney

      Pin and Sleeve Plug, 60 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 Awg (Building);#6 to #4 Awg (Extra Flex) Wire Size, 2.85 LB

      • MFR Part #: ACP6034BC
      • Nacogdoches Availability: 0 Each
      • Total Availability: 41 Each
      • Manufacturer: Appleton/Oz Gedney
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($2,218.98) ·

      Book Price
      $369.83
      Per Each

    • VP3485 - 30A 3W4P Plug - Hubbell--Killark
      View Larger

      VP3485 - Hubbell--Killark

      Plug, Electrostatically Applied Polyester/Epoxy Painted Copper Free Aluminum; 600 Vac, 250 VDC; 30 Ampere; 4 Pole; 3 Wire; Cable Outer Dia 0.55 Inch to 1.2 Inch

      • MFR Part #: VP3485
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Hubbell--Killark
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($223.01) ·

      Book Price
      $223.01
      Per Each

    • VP6485 - 3W4P 60A Plug - Hubbell--Killark
      View Larger

      VP6485 - Hubbell--Killark

      Plug, Electrostatically Applied Polyester/Epoxy Painted Copper Free Aluminum; 600 Vac, 250 VDC; 60 Ampere; 4 Pole; 3 Wire; Cable Outer Dia 0.65 Inch to 1.5 Inch

      • MFR Part #: VP6485
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Hubbell--Killark
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($307.64) ·

      Book Price
      $307.64
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CCP6034BC

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CCP1034CD - 100A3W4P NEMA4X Pwrmate Plug - Crouse-Hinds

From Crouse-Hinds,
100A3W4P NEMA4X Pwrmate Plug

$506.15
Per Each
Item Details

CCP3034BC - 30A3W4P NEMA4X Pwrmate Plug - Crouse-Hinds

From Crouse-Hinds,
30A3W4P NEMA4X Pwrmate Plug

$245.21
Per Each
Item Details

CDR6034 - 60A3W4P NEMA4X Pwrmate Receptacle - Crouse-Hinds

From Crouse-Hinds,
60A3W4P NEMA4X Pwrmate Receptacle

$377.46
Per Each
Item Details



CRC6034BC - 60A3W4P Pwrmate Connect - Crouse-Hinds

From Crouse-Hinds,
60A3W4P Pwrmate Connect

$422.34
Per Each
Item Details