CPR21 - 1/2" Rigid Coupling Threadless

Eaton

  • $14.38 (Each)
  • $14.38 (Each)

  • $359.58 (Per 25)

  • $1,438.33 (Per 100)

In-Stock: 18 available locally (Dallas, TX) ( change location)
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
CPR21
Manufacturer
Eaton
Manufacturer's Part Number
CPR21
Description
1/2" Rigid Coupling Threadless
Threadless Coupling, 1/2 In Trade Size, CPR Model, Straight, 26 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122216 / 00784564122216
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.38 (Each)
Carton
$359.58 (Per 25)
Stock Availability
Dallas
18 (Check another store)
DFW RDC
10
All Stores
2,311
Resources
Attachments
 
 
CPR21 - Specification Sheet
Tech Bulletins
 
 
CPR21 - Tech Bulletin
Images
 
 
CPR21 - Small Image
 
CPR21 - Large Image
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
Malleable Iron
Shape
Straight
Descriptions
Description
1/2" RIGID COUPLING THREADLESS
Extra Long Description
CRH CPR21 1/2 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Threadless Coupling, 1/2 in Trade Size, CPR Model, Straight, 26 lb/100
Product Type
Coupling
Short Description
Threadless Coupling, 1/2 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Additional Information
Dimensions
1.8100 IN X 1.5000 IN X 1.5000 IN
For Use With
Metallic Rigid and IMC Conduit
Made In USA
yes
Package Quantity
25 PK
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR21
Model
CPR
GTIN
00784564122216
UPC
784564122216
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight
26 lb/100
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
Standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,311

Location search:
These alternate items can be purchased instead of CPR21.
Jump To:

Similar Items

Similar items are close alternatives to CPR21, though they may not be 100% alike.

Cross Referenced

These items are similar to CPR21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3100 Bridgeport Fittings 00781747031006
CPR21 Eaton Crouse-Hinds 00784564122216
MNT-2760 Madison Electric 00784297546129
30-050 O-Z Gedney 00783126733006
1822 Raco 00050169018224
NTCC-50 Sepco 00785994144137
8120 Thomas & Betts 00786210081205
251M Topaz 00751338855281
CKR50 AFC Cable Systems 00077680285386
NTCC-50 Appleton Electric 00781381638203
RTC50 Garvin Industries 00785592409614
63605B Halex 00051411636050
980 Producto Electric Corp. 00785244198002
HK-401 Thomas & Betts 00785991415049
251 Topaz 00751338121409

* All prices subject to change.

Begin Live Chat