CPR8 - 3" Rigid Connector Threadless

Eaton

  • $273.66 (Each)
  • $273.66 (Each)

  • $27,366.37 (Per 100)

In-Stock: 5 available locally (Odessa, TX) (change location)
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
CPR8
Manufacturer
Eaton
Manufacturer's Part Number
CPR8
Description
3" Rigid Connector Threadless
Connector, 3 In Trade Size, CPR Model, Straight, Non-Insulated, 220 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122087 / 00784564122087
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.66 (Each)
Carton
$273.66 (Each)
Stock Availability
Odessa
5 (Check another store)
All Stores
211
Resources
Images
 
 
CPR8 - Small Image
 
CPR8 - Large Image
 
CPR8 - Large Image
Attachments
 
 
CPR8 - Specification Sheet
Tech Bulletins
 
 
CPR8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Malleable Iron
Dimensions and Weight
Size
3 in
Descriptions
Product Type
Connector
Long Description
Connector, 3 in Trade Size, CPR Model, Straight, Non-Insulated, 220 lb/100
Short Description
Connector, 3 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Description
3" RIGID CONNECTOR THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR8 3 RGD CMP CONN
Construction
Concrete Tight
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
1 PK
Made in USA
yes
dimensions
5.3000 IN X 4.2000 IN X 5.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR8
Model
CPR
GTIN
00784564122087
UPC
784564122087
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Trade Size
Trade Size
3 in
Packaging
Weight
220 lb/100
Weight per each
3.55
Carton
1
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

Greater Odessa Area

Location Stock Available
Big Spring
4 View Store
Odessa
5 View Store
These alternate items can be purchased instead of CPR8.
Jump To:

Cross Referenced

These items are similar to CPR8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTC300 Appleton Electric 00781381638050
3007 Bridgeport Fittings 00781747030078
CPR8 Eaton Crouse-Hinds 00784564122087
31300 O-Z Gedney 00783126739701
1812 Raco 00050169018125
8821 Thomas & Betts 00786210088211
HC408 Thomas & Betts 00785991414141
CCR300 AFC Cable Systems 00077680285553
RT300 Garvin Industries 00785592003409
62330B Halex 00051411623302
268 Topaz 00751338122529

* All prices subject to change.

Begin Live Chat