DSD918SA - PB Cover Assy Csa Ap

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD918SA
Manufacturer
Eaton
Manufacturer's Part Number
DSD918 SA
Description
PB Cover Assy Csa Ap
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Black, Copper-Free Aluminum, 1 Circuit Universal, 1 Button, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274576039 / 00782274576039
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DSD918SA - Tech Bulletin
Images
 
 
DSD918SA - Large Image
 
DSD918SA - Large Image
 
DSD918SA - Large Image
 
DSD918SA - Small Image
Other Links
 
 
DSD918SA - Other
 
DSD918SA - Other
 
DSD918SA - Other
Attachments
 
 
DSD918SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Descriptions
Product Type
DSD Cover and Device Sub Assemblies
Description
PB COVER ASSY CSA AP
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD918 SA DSD COVER AND DEVIC
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Black, Copper-free aluminum, 1 circuit universal, 1 button, Factory sealed, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.1000 IN X 4.3000 IN X 6.4000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD918 SA
Model
Front operated pushbutton cover and device sub-assembly
GTIN
00782274576039
UPC
782274576039
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat