DSD933SA - DSD Cover Dev Sub Assy FR 20A 1P

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD933SA
Manufacturer
Eaton
Manufacturer's Part Number
DSD933 SA
Description
DSD Cover Dev Sub Assy FR 20A 1P
Eaton Crouse-Hinds Series DSD Snap Switch Cover and Device Sub-Assembly, 20A, 1-Pole, Copper-Free Aluminum, 120/277 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Control Station Cover Assemblies
UNSPSC
N/A
UPC/GTIN
782274576558 / 00782274576558
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DSD933SA - Small Image
 
DSD933SA - Large Image
 
DSD933SA - Large Image
 
DSD933SA - Large Image
Other Links
 
 
DSD933SA - Other
 
DSD933SA - Other
 
DSD933SA - Other
Attachments
 
 
DSD933SA - Specification Sheet
Tech Bulletins
 
 
DSD933SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC
amperage rating
20
Descriptions
Product Type
DSD Cover Dev Sub Assy FR Oper Snap SWTC
extra long description
CRS-H DSD933 SA DSD COVER DEV SUB A
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Description
DSD COVER DEV SUB ASSY FR 20A 1P
Long Description
Eaton Crouse-Hinds series DSD snap switch cover and device sub-assembly, 20A, 1-pole, Copper-free aluminum, 120/277 Vac
Additional Information
dimensions
4.7000 IN X 5.8000 IN X 6.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD933 SA
Model
Snap switch cover and device sub-assembly
GTIN
00782274576558
UPC
782274576558
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat