DSD951 - Eaton Crouse-Hinds Series DSD Side Operated Pushbu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD951
Manufacturer
Eaton
Manufacturer's Part Number
DSD951
Description
Eaton Crouse-Hinds Series DSD Side Operated Pushbu
Eaton Crouse-Hinds Series DSD Side Operated Pushbutton Cover and Device Sub-Assembly, 10A, Feraloy Iron Alloy, 2 Circuits, 1 Open, 1 Closed, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Control Station Cover Assemblies
UNSPSC
N/A
UPC/GTIN
782274102320 / 00782274102320
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DSD951 - Tech Bulletin
Other Links
 
 
DSD951 - Other
 
DSD951 - Other
 
DSD951 - Other
Images
 
 
DSD951 - Large Image
 
DSD951 - Large Image
 
DSD951 - Large Image
 
DSD951 - Small Image
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
600 VAC
amperage rating
10
Descriptions
Product Type
DSD Cover and Device Sub-Assemblies
extra long description
CRS-H DSD951 DSD COVER AND DEVICE S
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Description
EATON CROUSE-HINDS SERIES DSD SIDE OPERATED PUSHBU
Long Description
Eaton Crouse-Hinds series DSD side operated pushbutton cover and device sub-assembly, 10A, Feraloy iron alloy, 2 circuits, 1 open, 1 closed, Factory sealed, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.3000 IN X 6.7000 IN X 4.6000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
DSD951
Model
Side operated pushbutton cover and device sub-assembly
GTIN
00782274102320
UPC
782274102320
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat