E10491815STBR - 313-777MCM RCP

Eaton

  • $1425.02 (Each)
  • $1,425.02 (Each)
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
E10491815STBR
Manufacturer
Eaton
Manufacturer's Part Number
E1049-1815ST-BR
Description
313-777MCM RCP
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Brown, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275919649 / 00662275919649
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,425.02 (Each)
Resources
Other Links
 
 
E10491815STBR - Other
 
E10491815STBR - Other
Attachments
 
 
E10491815STBR - Specification Sheet
Brochures
 
 
E10491815STBR - Brochure
Images
 
 
E10491815STBR - Large Image
 
E10491815STBR - Small Image
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
Rubber
Descriptions
Description
313-777MCM RCP
Product Type
E1049 M R DBL Hole W/Short THRW SHLL BRN
Long Description
Eaton Crouse-Hinds series Roughneck E1049 receptacle assembly, Up to 1135A continuous, 313-777 kcmil, Brown, Male, Short throw, Rubber, Double hole bus bar, 1000 Vac/dc
extra long description
CRS-H E1049-1815ST-BR E1049 M R DBL
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Additional Information
dimensions
10.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1049-1815ST-BR
GTIN
00662275919649
UPC
662275919649
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Receptacle assembly
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat