EBMBB - 10-150A Ebmb Al CKT BRKR Encl

Eaton

  • $8446.53 (Each)
  • $8,446.53 (Each)

In-Stock: 6 available locally (Deer Park, TX ) ( change location)
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
EBMBB
Manufacturer
Eaton
Manufacturer's Part Number
EBMBB
Description
10-150A Ebmb Al CKT BRKR Encl
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 150A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121306 - Switch box
UPC/GTIN
782274778266 / 00782274778266
Weight per unit
154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,446.53 (Each)
Stock Availability
Deer Park
6 (Check another store)
All Stores
6
Resources
Tech Bulletins
 
 
EBMBB - Tech Bulletin
Images
 
 
EBMBB - Small Image
 
EBMBB - Large Image
Other Links
 
 
EBMBB - Other
Attachments
 
 
EBMBB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight, Watertight
Description
10-150A EBMB AL CKT BRKR ENCL
Extra Long Description
CRS-H EBMBB CKT-BKR ENCL 100A FRM 2
Features
Crouse-Hinds series EBMB hinged cover motor control enclosures are used in damp, wet, dirty, dusty hazardous locations without the need for a protective shelter. EBMBs provide line disconnect means and short circuit protection. Used for service entrance, feeder or branch circuit protection for lighting, heating, appliance and motor circuits.
Long Description
Eaton Crouse-Hinds series EBMB circuit breaker enclosure, 10A through 150A, Without circuit breaker, Bolted/ground joint/gasketed cover construction, Copper-free aluminum
Product Type
CKT-BKR Encl 100A FRM 240V W/Out CKT-BKR
Special Features
Current Rating 10 To 150 Amp, Voltage Rating 240 To 600 Vac, 125 To 250 Vdc
Additional Information
Dimensions
10.2500 IN X 14.7800 IN X 26.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EBMBB
GTIN
00782274778266
UPC
782274778266
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Circuit Breaker Enclosure
Packaging
Weight per each
154
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat