We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EL49 - CRS

EL49 - 1-1/4 90D Fem Cond Ell

CH Industrial

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EL49
    Manufacturer
    CH Industrial
    Manufacturer's Part Number
    EL49
    Description
    1-1/4 90D Fem Cond Ell
    Ductile Iron/Feraloy Iron Alloy Material; Electrogalvanized Aluminum Acrylic Painted Finish; Female Connection Type; Ul 886, Csa C22.2 Approval; 1-1/4 Inch Trade Size; 1.25 Trade Size In Inch; 1-1/4 Trade Size - Fractional; 90 Deg Bend Angle; Crouse-Hinds. Brand; Trade Size In Inch - Uom In; El Model
    Slang Terms

    Suggest a New Term
    Categories
    Rigid Conduit Fittings - Rigid Conduit Fittings - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    Hazardous Location Fittings
    UNSPSC
    N/A
    UPC/GTIN
    782274307503 / 00782274307503
    Weight per unit
    1.58 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $35.87 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    EL49 - Small Image
     
    EL49 - Large Image
     
    EL49 - Small Image
    Specifications Sheets
     
     
    EL49 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1-1/4 INCH
    Material
    DUCTILE IRON/FERALOY IRON ALLOY
    Material, Color, and Finish
    Finish
    ELECTROGALVANIZED ALUMINUM ACRYLIC PAINTED
    Descriptions
    Long Description
    DUCTILE IRON/FERALOY IRON ALLOY MATERIAL; ELECTROGALVANIZED ALUMINUM ACRYLIC PAINTED FINISH; FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; 1-1/4 INCH TRADE SIZE; 1.25 TRADE SIZE IN INCH; 1-1/4 TRADE SIZE - FRACTIONAL; 90 DEG BEND ANGLE; CROUSE-HINDS. BRAND; TRADE SIZE IN INCH - UOM IN; EL MODEL
    ELBOW, ELECTROGALVANIZED ALUMINUM ACRYLIC PAINTED; DUCTILE IRON/FERALOY IRON ALLOY; TRADE SIZE 1-1/4 INCH; 90 DEG BEND; FEMALE CONNECTION; APPROVAL UL 886, CSA C22.2; CROUSE-HINDS[R] BRAND; EL MODEL
    Product Type
    Rigid Conduit Elbow
    Description
    1-1/4 90D FEM COND ELL
    Commodity Description
    Rigid Conduit Fittings - Steel
    Additional Information
    Bend Angle
    90 DEG
    Connection Type
    FEMALE
    Trade Size - Fractional
    1-1/4
    Trade Size in inch
    1.25
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    CH Industrial
    CROUSE-HINDS[R]
    Manufacturers Part Number
    EL49
    Model
    EL
    GTIN
    00782274307503
    UPC
    782274307503
    Taxonomies, Classifications, and Categories
    Category Description
    HAZARDOUS LOCATION FITTINGS
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    1.58
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL 886, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Mansfield


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EL49

    Type in the slang term you'd like to suggest.

* All prices subject to change.