EVICX2301 - Explosion Proof Incandescent Fixture

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EVICX2301
Manufacturer
Eaton
Manufacturer's Part Number
EVICX2301
Description
Explosion Proof Incandescent Fixture
Eaton Crouse-Hinds Series Evi Light Fixture, Medium Base, Heat and Impact Resistant Glass Globe, With Cast Copper-Free Alum Guard, Incandescent, Copper-Free Aluminum, PS-25 Max. Lamp Size, Ceiling Mount, Factory Sealed, 3/4", 120 Vac, 300W
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Hazardous Locatio Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39112005 - Portable fluorescent light
UPC/GTIN
782274235851 / 00782274235851
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EVICX2301 - Large Image
 
EVICX2301 - Large Image
 
EVICX2301 - Large Image
 
EVICX2301 - Small Image
Other Links
 
 
EVICX2301 - Other
 
EVICX2301 - Other
 
EVICX2301 - Other
Attachments
 
 
EVICX2301 - Specification Sheet
Tech Bulletins
 
 
EVICX2301 - Tech Bulletin
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
120 V
Wattage
300 W
Descriptions
Description
EXPLOSION PROOF INCANDESCENT FIXTURE
Product Type
100/500W FS Expf Incan 3/4 Ceil
Long Description
Eaton Crouse-Hinds series EVI light fixture, Medium base, Heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, PS-25 max. lamp size, Ceiling mount, Factory sealed, 3/4", 120 Vac, 300W
Special Features
3/4 In Hub, With Guard
extra long description
CRS-H EVICX2301 100/500W FS EXPF IN
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
Additional Information
dimensions
7.2500 IN X 7.2500 IN X 13.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVICX2301
GTIN
00782274235851
UPC
782274235851
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Light fixture
Packaging
Weight per each
14.4
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL 844, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat