EYDX5SA - 1-1/2" Female Alu Seal Drain

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYDX5SA
Manufacturer
Eaton
Manufacturer's Part Number
EYDX5 SA
Description
1-1/2" Female Alu Seal Drain
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943053 / 00782274943053
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EYDX5SA - Tech Bulletin
Images
 
 
EYDX5SA - Large Image
 
EYDX5SA - Large Image
 
EYDX5SA - Large Image
 
EYDX5SA - Small Image
Attachments
 
 
EYDX5SA - Specification Sheet
Other Links
 
 
EYDX5SA - Other
 
EYDX5SA - Other
 
EYDX5SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CRS-H EYDX5 SA 1 1/2 NPT FEM AL EXP
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
1-1/2" FEMALE ALU SEAL DRAIN
Product Type
1 1/2 NPT Fem Al Expand Fill Drain Seal
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 1-1/2"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Manufacturers Part Number
EYDX5 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274943053
UPC
782274943053
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat